8MP Flexible Intensifier AI IP Dome Camera with Junction Box, 2.8mm fixed lens, Dark Grey NDAA
Mfr # O8FD1
Zoro # G012430359
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Height
3.5 in
Color
Dark Gray
Connectivity Technology
Wired
Indoor/Outdoor
Outdoor
Night Vision Type
Infrared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O8FD1
Zoro #
G012430359
UPC #
30519034432
Country of Origin
China
Dimensions
Height
3.5 in
Maximum Focal Length
2.80 mm
Image Sensor Size
1/1.8 in
Diameter
4.7 in
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.