Zoro Homepage

8MP Flexible Intensifier AI IP Turret Camera with Junction Box, 2.8mm fixed lens, Dark Grey NDAA

  • Mfr # O8FT1

  • Zoro # G212430265


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Height
3.8 in
Longest Shutter Speed
1/2 Second
Night Vision Type
Infrared
HD Recording
Yes
Image Sensor Size
1/1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O8FT1
Zoro #
G212430265
UPC #
30519034418
Country of Origin
China

Dimensions

Height
3.8 in
Image Sensor Size
1/1.8 in
Diameter
4.2 in
Maximum Focal Length
2.80 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.