Zoro Homepage

8MP H.265 IP Bullet Camera with IR, 2.8-12mm motorized Lens, Included Junction Box, White, NDAA

  • Mfr # O8VB3M

  • Zoro # G012430335


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Lens
Included
Voltage
12V DC
Length
8.6 in
Width
3.2 in
Height
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O8VB3M
Zoro #
G012430335
UPC #
30519040549
Country of Origin
China

Dimensions

Length
8.6 in
Width
3.2 in
Height
3.2 in
Focal Length (mm)
2.80 mm to 12 mm
Image Sensor Size
1/2.8"

Details

Item
Network Camera
Lens
Included
Voltage
12V DC
Power Supply
PoE, DC
Camera Body Color
White
Includes
Junction Box
Features
Password Protection, Region of Interest, Day/Night, Noise Reduction, Cross Line Detection, Highlight Compensation (HLC), Back Light Compensation (BLC), Wide Dynamic Range, Digital Noise Reduction, Digital Watermark; Weather Resistant; Night Vision
Night Vision Distance
165 ft
Video Formats
H.264, H.265
IP Rating
IP67
Night Vision Type
Infrared
Max. Operating Humidity
95%
Max. Video Resolution
3840 x 2160
Camera Resolution
8 MP
Optical Zoom
4.3x
Network (RJ-45)
Yes
Lens Type
Varifocal
Longest Shutter Speed
1 Second
HD Recording
Yes
Field of View
99° ~ 34° (H) ; 53° ~ 18° (V) ; 115° ~ 36°(D)
Color Supported
Yes
Mount Type
Junction Box Mount
Image Sensor Type
CMOS
Storage Type
Memory Card
Shortest Shutter Speed
1/100000 Second
Aperture
f/1.6
Connectivity Technology
Wired
Remote Management
Yes
Recording Formats
4K
Max. Frame Rate
30 fps
Operating Temp. Range
-40°F to 140°F
Pixels
8 Megapixel
Detection Range
165 ft
Mount
Junction Box Mount
Day/Night Capable
Yes
Type
Network Camera
Digital Video Camera Image Sensor
CMOS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.