Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8MP H.265 IP Dome Camera with IR, WDR 2.8-12mm motorized Lens, Included Junction Box, White, NDAA

  • Mfr # O8VD3M

  • Zoro # G812430818


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Height
3.9 in
Minimum Focal Length
2.80 mm
Input Voltage
12 V DC
Minimum Operating Temperature
-40°F (-40°C)
Recording Formats
4K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O8VD3M
Zoro #
G812430818
UPC #
30519040532
Country of Origin
China

Dimensions

Height
3.9 in
Minimum Focal Length
2.80 mm
Maximum Focal Length
12 mm
Image Sensor Size
1/2.8 in
Diameter
5.6 in

Details

Item
Network Camera
Input Voltage
12 V DC
Minimum Operating Temperature
-40°F (-40°C)
Recording Formats
4K
Night Vision
Yes
Network (RJ-45)
Yes
Package Contents
8MP IP Dome Camera with Line Crossing and Intrusion Detection ? Junction Box
Video Formats
H.265, H.264
Lens Type
Varifocal
HD Recording
Yes
Field of View
99°~34°(H); 53°~18°(V); 115°~36°(D)
Lens Included
Yes
Shortest Shutter Speed
1/100000 Second
Maximum Operating Humidity
0.95
Power Source Type
DC, PoE
Optical Zoom
4.3x
Maximum Operating Temperature
140°F (60°C)
Maximum Aperture
f/1.6
Color Supported
Color
Features
Highlight Compensation (HLC), Digital Noise Reduction, Human Detection, Defog, Motion Detection, Vehicle Detection, Digital Watermark, Back Light Compensation (BLC), Password Protection, Wide Dynamic Range, Region of Interest
Connectivity Technology
Wired
Image Sensor Type
CMOS
Environmentally Friendly
Yes
Ingress Protection Rating
IP67
Maximum Video Resolution
3840 x 2160
Durability
Weather Resistant
Mount Type
Junction Box Mount
Night Vision Distance
165 ft
Night Vision Type
Infrared
Remote Management
Yes
Storage Type
Memory Card
Longest Shutter Speed
1 Second
Maximum Frame Rate
30 fps
Effective Camera Resolution
8 Megapixel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.