Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8MP H.265 IP Turret Camera with IR, 2.8mm fixed lens, White , NDAA

  • Mfr # O8VT3

  • Zoro # G112430822


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Height
3.3 in
Maximum Aperture
f/1.6
Storage Type
Memory Card
Image Sensor Size
1/2.8 in
Connectivity Technology
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O8VT3
Zoro #
G112430822
UPC #
30519040037
Country of Origin
China

Dimensions

Height
3.3 in
Image Sensor Size
1/2.8 in
Diameter
3.7 in
Maximum Focal Length
2.80 mm

Details

Item
Network Camera
Maximum Aperture
f/1.6
Storage Type
Memory Card
Connectivity Technology
Wired
Indoor/Outdoor
Indoor/Outdoor
Mount Type
Wall Mount, Desk Mount
Shortest Shutter Speed
1/100000 Second
Effective Camera Resolution
8 Megapixel
Lens Type
Fixed
Night Vision Distance
100 ft
Features
SD Card Local Storage, Region of Interest, Smart IR, Microphone In, Digital Wide Dynamic Range (D-WDR), Back Light Compensation (BLC), Day/Night, Cross Line Detection, Auto Gain Control, Highlight Compensation (HLC)
Maximum Operating Humidity
0.95
Durability
Weather Resistant
Field of View
101°(H); 53°(V); 120 ° (D)
HD Recording
Yes
Night Vision
Yes
Network (RJ-45)
Yes
Night Vision Type
Infrared
Maximum Operating Temperature
140°F (60°C)
Minimum Operating Temperature
-40°F (-40°C)
Image Sensor Type
CMOS
Remote Management
Yes
Lens Included
Yes
Recording Formats
4K
Maximum Frame Rate
30 fps
Longest Shutter Speed
1/25 Second
Color Supported
Color
Video Formats
H.264, H.265
Maximum Video Resolution
3840 x 2160
Power Source Type
DC, PoE
Input Voltage
12 V DC
Ingress Protection Rating
IP67

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.