Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8MP H.265 NDAA IP Dome Camera with Advanced Analytics, Junction Box, White

  • Mfr # O8D9M

  • Zoro # G612430636


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Height
3.9 in
Storage Type
Memory Card
Recording Formats
4K
Field of View
(H): 96° ~ 32°; (V): 64° ~ 18.4°; (D): 103.8° ~ 36.5°
Package Contents
8MP (4K) IP Dome Camera with Advanced Analytics, NDAA Compliant Junction box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O8D9M
Zoro #
G612430636
UPC #
30519039987
Country of Origin
China

Dimensions

Height
3.9 in
Minimum Focal Length
2.80 mm
Image Sensor Size
1/2.8 in
Maximum Focal Length
12 mm
Diameter
5.6 in

Details

Item
Network Camera
Storage Type
Memory Card
Recording Formats
4K
Field of View
(H): 96° ~ 32°; (V): 64° ~ 18.4°; (D): 103.8° ~ 36.5°
Package Contents
8MP (4K) IP Dome Camera with Advanced Analytics, NDAA Compliant Junction box
Lens Type
Varifocal
Input Voltage
12 V DC
Image Sensor Type
CMOS
Video Formats
H.265, H.264, MJPEG
Optical Zoom
4.2x
Effective Camera Resolution
8 Megapixel
Connectivity Technology
Wired
Maximum Operating Humidity
0.95
Night Vision Type
Infrared
Color Supported
Color
HD Recording
Yes
Analog Video Signal Format
CVBS
Network (RJ-45)
Yes
Lens Included
Yes
Remote Management
Yes
Night Vision
Yes
Impact Protection Rating
IK10
Ingress Protection Rating
IP67
Maximum Video Resolution
3840 x 2160
Shortest Shutter Speed
1/100000 Second
Features
SD Card Local Storage, Wide Dynamic Range, Highlight Compensation (HLC), Region of Interest, Back Light Compensation (BLC), Alarm Triggering, Motion Detection, Noise Reduction, Password Protection, Defog
Durability
Weather Resistant, Vandal Resistant
Minimum Operating Temperature
-40°F (-40°C)
Night Vision Distance
164 ft
Maximum Operating Temperature
140°F (60°C)
Power Source Type
DC, PoE
Maximum Frame Rate
30 fps
Longest Shutter Speed
1 Second

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.