Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8MP H.265 NDAA IP Turret Camera with Advanced Analytics, Junction Box, White

  • Mfr # O8T9M

  • Zoro # G712430420


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Height
4.1 in
Lens Type
Varifocal
Durability
Weather Resistant
Night Vision Type
Infrared
Longest Shutter Speed
1 Second
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O8T9M
Zoro #
G712430420
UPC #
30519040006
Country of Origin
China

Dimensions

Height
4.1 in
Minimum Focal Length
2.80 mm
Maximum Focal Length
12 mm
Image Sensor Size
1/2.8 in
Diameter
5.1 in

Details

Item
Network Camera
Lens Type
Varifocal
Durability
Weather Resistant
Night Vision Type
Infrared
Longest Shutter Speed
1 Second
Effective Camera Resolution
8 Megapixel
HD Recording
Yes
Remote Management
Yes
Maximum Frame Rate
30 fps
Environmentally Friendly
Yes
Optical Zoom
4.3x
Field of View
(H): 96° ~ 32°; (V): 64° ~ 18.4°; (D): 103.8° ~ 36.5°
Image Sensor Type
CMOS
Connectivity Technology
Wired
Features
3D Digital Noise Reduction, Face Detection, Day/Night, Built-in Microphone, Vehicle Detection, SD Card Local Storage, Cross Line Detection, Password Protection, Alarm Triggering
Storage Type
Memory Card
Network (RJ-45)
Yes
Maximum Operating Humidity
0.95
Night Vision
Yes
Maximum Video Resolution
3840 x 2160
Power Source Type
DC
Package Contents
8MP (4K) IP Turret Camera with Advanced Analytics,NDAA Compliant Junction box
Shortest Shutter Speed
1/100000 Second
Mount Type
Desk Mount, Junction Box Mount, Wall Mount
Input Voltage
12 V DC
Color Supported
Color
Minimum Operating Temperature
-40°F (-40°C)
Video Formats
MJPEG, H.264, H.265
Night Vision Distance
164 ft
Lens Included
Yes
Maximum Operating Temperature
140°F (60°C)
Ingress Protection Rating
IP67
Recording Formats
4K

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.