Zoro Homepage

8MP IP Dome Camera with 2.8mm Fixed Lens Advanced Analytics, Includes Junction Box, White, NDAA

  • Mfr # O8D9

  • Zoro # G612430698


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Night Vision Type
Infrared
Lens Included
Yes
Remote Management
Yes
Impact Protection Rating
IK10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O8D9
Zoro #
G612430698
UPC #
30519039970
Country of Origin
China

Dimensions

Height
3.5 in
Diameter
4.7 in
Image Sensor Size
1/2.8 in
Maximum Focal Length
2.80 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.