Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8MP IP Turret Camera with 2.8mm Fixed Lens, Advanced Analytics, Includes Junction Box, White, NDAA

  • Mfr # O8T9

  • Zoro # G512430491


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Height
3.8 in
Color Supported
Color
Ingress Protection Rating
IP67
Input Voltage
12 V DC
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O8T9
Zoro #
G512430491
UPC #
30519039994
Country of Origin
China

Dimensions

Height
3.8 in
Diameter
4.2 in
Maximum Focal Length
2.80 mm
Image Sensor Size
1/2.8 in

Details

Item
Network Camera
Color Supported
Color
Ingress Protection Rating
IP67
Input Voltage
12 V DC
Network (RJ-45)
Yes
Connectivity Technology
Wired
Field of View
(H): 106.9°; (V): 56.9°; (D): 127.9°
Maximum Operating Humidity
0.95
Night Vision Distance
98 ft
Video Formats
MJPEG, H.265, H.264
Environmentally Friendly
Yes
Effective Camera Resolution
8 Megapixel
Minimum Operating Temperature
-40°F (-40°C)
Mount Type
Junction Box Mount
Maximum Aperture
f/1.6
Night Vision
Yes
Lens Included
Yes
Maximum Operating Temperature
140°F (60°C)
Maximum Video Resolution
3840 x 2160
Image Sensor Type
CMOS
Lens Type
Fixed
Shortest Shutter Speed
1/100000 Second
Recording Formats
4K
Remote Management
Yes
Night Vision Type
Infrared
Storage Type
Memory Card
Features
Motion Detection, Highlight Compensation (HLC), Defog, Day/Night, White Balance, Gain Control, Back Light Compensation (BLC), Region of Interest, Wide Dynamic Range, Digital Noise Reduction, Digital Image Stabilization
Longest Shutter Speed
1 Second
Protocols
NTP, SMTP, ONVIF, 802.1X, RTSP, DHCP, DDNS, FTP, PPPoE, UDP, QoS, HTTP
Power Source Type
PoE, DC
Maximum Frame Rate
30 fps
Package Contents
8MP (4K) H.265 IP Turret Camera with Advanced Analytics Junction box
HD Recording
Yes
Durability
Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.