Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies Amplifer, 20W, 2-way, Mobile PAT20TB

Amplifer, 20W, 2-way, Mobile (Discontinued)

  • Mfr # PAT20TB
  • Zoro # G1269046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT20TB
Zoro #
G1269046
UPC #
030519291569
Country of Origin
Korea, Republic of

Dimensions

Height (In.)
4 1/2 in
Width (In.)
1 1/4 in
Length (In.)
5 1/8 in
Height
1.3"
Width
5.1"
Depth
4.5"
Overall Width
5 1/8 in
Overall Depth
4 1/2 in
Overall Height
1 1/4 in

Details

Item
Amplifier
Includes
Power Supply
Type
Portable
Impedance
8 Ohm
Material
Metal
Output Watts
20 W
Standards
CE Listed, FCC Compliant, NDAA Compliant, RoHS Compliant
Inputs
(1) Auxiliary Audio Jack
Frequency Response - Minimum
50 Hz
Number of Microphones Included
1
Output Voltage
25V, 70V
Frequency Response - Maximum
20 kHz
Output Wattage - RMS
12 W
Output Wattage - Peak
22 W
Number of Zones
1
Number of Channels
1
Power Voltage
11 to 16V DC
Operation Features
Talk-Back Feature
Input Type
Aux (1/4 in), Mic (1/4 in)
Includes Rack Mount
Rack Mount Included
Output Style
Terminal

Description

Amplifier, Type Portable, Standards CE Listed, FCC Compliant, NDAA Compliant, RoHS Compliant, Includes Power Supply, 1 Number of Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.