Zoro Homepage
This item is Discontinued.
Speco Technologies Amplifier, 30W, Tuner P30FA

Amplifier, 30W, Tuner (Discontinued)

  • Mfr # P30FA
  • Zoro # G1504876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P30FA
Zoro #
G1504876
UPC #
030519273305
Country of Origin
Korea, Republic of

Dimensions

Width
6.5"
Length (In.)
16 5/8 in
Height
3.8"
Width (In.)
16 7/8 in
Height (In.)
3 1/2 in
Depth
11.5"

Details

Item
Digital AM/FM Tuner
Material
Metal, Plastic
Output Watts
30 W
Output
25/70V
Includes
30 Presets
Inputs
(1) Auxiliary, (1) Telephone, 2 XLR Connections
Standards
UL/ULC
Frequency
60 Hz

Description

Digital AM/FM Tuner, Material Metal, Plastic, Length (In.) 16 5/8 in, Width (In.) 16 7/8 in, Height (In.) 3 1/2 in, Output Watts 30 W, Output 25/70V, Inputs (1) Auxiliary, (1) Telephone, 2 XLR Connections, Includes 30 Presets, Standards UL/ULC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.