Zoro Homepage

Amplifier, 60W, Mixer

  • Mfr # PMM60A

  • Zoro # G1489031


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Includes
Power Supply
Impedance
16 ohm
Height (In.)
3 1/2 in
Width (In.)
11 3/4 in
Output
25/70V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMM60A
Zoro #
G1489031
UPC #
030519275651
Country of Origin
China

Dimensions

Height (In.)
3 1/2 in
Width (In.)
11 3/4 in
Length (In.)
16 7/8 in
Height
3.5"
Width
16.9"
Depth
11.8"
Overall Height
3 1/2 in
Overall Width
16 7/8 in
Overall Depth
11 3/4 in

Details

Item
Amplifier
Includes
Power Supply
Impedance
16 ohm
Output
25/70V
Output Watts
60 W
Inputs
(1) Auxiliary, (1) Telephone, (6) Mics
Standards
cULm CE, FCC, NDAA Compliant, UL
Material
Metal
Input Voltage
110 V AC
Frequency
60 Hz
Number of Zones
1
Number of Microphones Included
1
Operation Features
Master Volume, Volume for each Source, Vox Sensitivity
Output Wattage - RMS
60 W
Power Voltage
120V AC
Output Style
MoH
Input Type
(3) XLR, (3) Mic/Aux (Terminal or Stereo RCA), EQ/Mix (RCA), Mic (XLR or Terminal), TEL
Power Consumption
670 W
Output Voltage
25V, 70V
Number of Channels
1
Frequency Response - Minimum
50 Hz
Output Wattage - Peak
90 W
Frequency Response - Maximum
15 kHz

Description

Amplifier, Standards cULm CE, FCC, NDAA Compliant, UL, Includes Power Supply, 1 Number of Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.