Zoro Homepage

Attenuator, Mono, 50W, SS

  • Mfr # WAT50

  • Zoro # G5106263


product price: $42.19
/ea

Key Features

Material
Stainless Steel
Color
Stainless Steel
Depth
3 in
Height
4 1/2 in
Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAT50
Zoro #
G5106263
UPC #
030519009928
Country of Origin
China

Dimensions

Depth
3 in
Height
4 1/2 in
Width
2 3/4 in
Overall Height
4 1/2 in
Overall Width
2 1/4 in
Overall Length
1 5/8 in

Details

Item
Attenuator
Material
Stainless Steel
Color
Stainless Steel
Type
Mono
Watts
50 W
Frequency Response
20 Hz to 20 kHz
Input Voltage
25/70V
Finish
Stainless Steel
Includes
Plastic Knob
Product Type
Hard Wire Dimmer
Power Rating
50 W
Features
9 Volume Steps Plus Off Position, Accepts Up to 12 Gauge Wire, Fit in a Standard Single Gang, High Cube Junction Box, Mono Sound, Set Screw Wire Connection
Compatible Product Type
Speakers

Description

Attenuator, Mono, Material Stainless Steel, Color Stainless Steel, Finish Stainless Steel, Depth 3 In., Height 4-1/2 In., Width 2-3/4 In., Watts 50, Frequency Response 20 Hz to 20 kHz, Input Voltage 25/70V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.