Shop SPECO TECHNOLOGIES
See all product information
Create Account
Attenuator
- Mfr # WAT50DW
- Zoro # G5134455
product price:Â
$
41.75
/ea
Key Features
Material
Plastic
Depth
3 in
Height
4 1/2 in
Width
2 3/4 in
Watts
50 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAT50DW
- Zoro #
- G5134455
- UPC #
- 030519034302
- Country of Origin
- China
- Item
- Attenuator
- Material
- Plastic
- Watts
- 50 W
- Type
- Mono
- Color
- White
- Frequency Response
- 20 Hz to 20 kHz
- Input Voltage
- 25V, 70V
- Accessory Type
- Attenuator
- Product Type
- Hard Wire Dimmer
- Power Rating
- 50 W
- Includes
- Plastic Knob
- Features
- 9 Volume Steps Plus Off Position, Accepts Up to 12 Gauge Wire, Fit in a Standard Single Gang, High Cube Junction Box, Mono Sound, Set Screw Wire Connection
Dimensions
- Depth
- 3 in
- Height
- 4 1/2 in
- Width
- 2 3/4 in
- Overall Height
- 4 1/2 in
- Overall Length
- 1 5/8 in
- Fits Chest Size
- 9 Volume Steps Plus Off Position, Accepts Up to 12 Gauge Wire, Fit in a Standard Single Gang, High Cube Junction Box, Mono Sound, Set Screw Wire Connection
- Overall Width
- 2 1/4 in
- Length
- 1 5/8 in
Description
Attenuator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.