Zoro Homepage

Audio Extender, Cat5E

  • Mfr # UTPAUDIO

  • Zoro # G5002033


product price: $27.89
/ea

Key Features

Material
Plastic
Color
Black
Depth
1 in
Height
2 1/4 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTPAUDIO
Zoro #
G5002033
UPC #
030519404266
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1 in
Height
2 1/4 in
Width
1 in
Overall Height
8 in
Overall Length
2 1/4 in
Overall Width
1 in

Details

Item
Audio Extender
Material
Plastic
Color
Black
Connector Type
CAT5E
Type
CAT5E
Product Type
Audio Extender
Features
20Hz to 20Khz Frequency Response, Cat5 UTP Cable, For 75 to 120 ohm Cable, RCA Female to 2 Pin Screw Termina

Description

Audio Extender, CAT5E, Material Plastic, Color Black, Depth 1 In., Height 2-1/4 In., Width 1 In., Connector Type CAT5E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.