Zoro Homepage

Balun For DVR Signal, Coaxial

  • Mfr # VIDDVR

  • Zoro # G5008972


product price: $29.15
/ea

Key Features

Material
Plastic
Color
Black
Depth
1 in
Height
3/4 in
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIDDVR
Zoro #
G5008972
UPC #
030519671163
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1 in
Height
3/4 in
Width
21 in
Overall Height
3/4 in
Overall Width
21 in
Overall Depth
1 in

Details

Item
Balun for DVR Signals
Material
Plastic
Color
Black
Connector Type
BNC
Type
Coaxial
Product Type
Balun for DVR Signals

Description

Balun for DVR Signals, Product Type Balun for DVR Signals, Color Black, Material Plastic, Overall Depth 1 in, Overall Height 3/4 in, Overall Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.