BNC Video Cable, 25 Ft.
Mfr # BB25
Zoro # G1739762
product price: $12.55
/eaKey Features
Characteristics
BNC Male to BNC Male
For Use With
Monitors, Multiplexers, Quad Splitters
Function
Connects Video Equipment Together
Length
25 ft
Standards
NDAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB25
Zoro #
G1739762
UPC #
030519670432
Country of Origin
United States
Dimensions
Length
25 ft
Overall Width
25 ft
Details
Item
BNC Video Cable
Characteristics
BNC Male to BNC Male
For Use With
Monitors, Multiplexers, Quad Splitters
Function
Connects Video Equipment Together
Standards
NDAA Compliant
Product Type
BNC Cable
Compatible Surveillance Equipment
Digital Video Recorders
Compatible with Series
Universal
Description
BNC Video Cable, Product Type BNC Cable, Compatible Surveillance Equipment Digital Video Recorders, Compatible with Series Universal, For Use With Monitors, Multiplexers, Quad Splitters, Overall Width 25 ft, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.