BNC Video Cable, 50 Ft.
Mfr # BB50
Zoro # G2715946
product price: $17.99
/eaKey Features
Characteristics
BNC Male to BNC Male
Length
50 ft
Function
Connects Video Equipment Together
For Use With
Digital Video Recorders, Monitors, Multiplexers, Quad Splitters
Standards
NDAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB50
Zoro #
G2715946
UPC #
030519670449
Country of Origin
China
Dimensions
Length
50 ft
Overall Width
50 ft
Details
Item
BNC Video Cable
Characteristics
BNC Male to BNC Male
Function
Connects Video Equipment Together
For Use With
Digital Video Recorders, Monitors, Multiplexers, Quad Splitters
Standards
NDAA Compliant
Product Type
BNC Cable
Compatible Surveillance Equipment
Digital CCTV Cameras
Description
BNC Video Cable, Product Type BNC Cable, Compatible Surveillance Equipment Digital CCTV Cameras, Overall Width 50 ft, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.