Bracket, In-Ceiling, 6 1/2 In, PK2
Mfr # BRC6F
Zoro # G2384313
product price: $52.39
/pk 2, $26.20/eaKey Features
For Use With
2KJX8, 3CWR8, 3CWT6
Overall Height (In.)
1/8 in
Weight (Lbs.)
2 lb
Overall Length (In.)
24 in
Type
Speaker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRC6F
Zoro #
G2384313
UPC #
030519010160
Country of Origin
China
Dimensions
Overall Height (In.)
1/8 in
Overall Length (In.)
24 in
Overall Width (In.)
16 3/4 in
Overall Length
24 in
Overall Height
6 1/2 in
Overall Width
16 3/4 in
Details
For Use With
2KJX8, 3CWR8, 3CWT6
Weight (Lbs.)
2 lb
Item
In-Ceiling Bracket
Type
Speaker
Includes
(2) 2 ft Attachable Rails, Square Center Support
Product Type
In-Ceiling Bracket
Compatibility
6" Speaker
Compatible Product Type
Speaker
Compatible Manufacturer Part Number
SP5MAT, SP6ECS
Description
In-Ceiling Bracket, Includes (2) 2 ft Attachable Rails, Square Center Support, For Use With 2KJX8, 3CWR8, 3CWT6, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.