Zoro Homepage

Bracket, In-Ceiling, 8 In, PK2

  • Mfr # BRC8F

  • Zoro # G0422387


product price: $60.19
/pk 2, $30.10/ea

Key Features

For Use With
2KJX9, 3CWT7
Weight (Lbs.)
2 lb
Overall Width (In.)
16 3/4 in
Type
Speaker
Overall Length (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRC8F
Zoro #
G0422387
UPC #
030519010177
Country of Origin
China

Dimensions

Overall Width (In.)
16 3/4 in
Overall Length (In.)
24 in
Overall Height (In.)
1/8 in
Overall Height
8 in
Overall Length
24 in
Overall Width
16 3/4 in

Details

For Use With
2KJX9, 3CWT7
Weight (Lbs.)
2 lb
Type
Speaker
Item
In-Ceiling Bracket
Includes
(2) 2 ft Attachable Tiles, Square Center Support
Product Type
In-Ceiling Bracket
Compatibility
8" Speaker System: (SP-8CLC)
Compatible Manufacturer Part Number
SP6MAT, SP8ECS
Compatible Product Type
Speaker

Description

In-Ceiling Bracket, Includes (2) 2 ft Attachable Tiles, Square Center Support, For Use With 2KJX9, 3CWT7, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.