Zoro Homepage
This item is Discontinued.
Speco Technologies Bullet Camera Junction Box, 4-3/8 in. L CVCJBB

Bullet Camera Junction Box, 4-3/8 in. L (Discontinued)

  • Mfr # CVCJBB
  • Zoro # G4311889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVCJBB
Zoro #
G4311889
UPC #
030519003773
Country of Origin
China

Dimensions

Overall Height
1 3/4 in
Width
4 3/8 in
Height
2 9/64 in
Length
4 3/8 in
Overall Width
4 in
Overall Depth
2 1/4 in

Details

Item
Bullet Camera Junction Box
Fits
IP and Analog Video Surveillance Cameras
Color
Silver
Load Capacity
5 lb
Mounting
Wall
Includes
Base Sponge Gasket
Waterproof
Yes
For Use With
CVC5100BPVF, HT5100BPVFG, HT5200BPVFG, HT7040H, HT7040K, HT7042H, HTB10XH, HTB11FFi, HTB11FFiH, HTINT70K, HTINTB10, HTINTB10G, HTINTB10H, HTINTB8, HTINTB8G, HTINTB8H, HTINTB9, HTINTB9H, INTCM, INTJBS, Mfr. No. O2IR56B1, OINT56B1G, WDRB10H, WDRB11H
Standards
NDAA Section 889 Part B Guidelines
Features
Cable Management
Compatible Camera Design
Bullet
Resistance Properties
Waterproof
Includes Mounting Hardware
Yes
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera, IP Camera
Overall Load Capacity
5 lb
Compatible with Manufacturer Model Number
CVC5100BPVF, CVC5200BPVF, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HTB11FFI, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1, OINT56B1G
Mount Type
Screws
Compatible Manufacturer Part Number
CVC5100BPVF, CVC5200BPVF, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HTB11FFI, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1, OINT56B1G
Compatible Manufacturer Model Number
CVC5100BPVF, CVC5200BPVF, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HTB11FFI, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1, OINT56B1G
For Use With Mfr. Model Number
CVC5100BPVF, CVC5200BPVF, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HTB11FFI, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1, OINT56B1G
NDAA Compliant
Yes
Compatible with Manufacturer Model No.
CVC5100BPVF, CVC5200BPVF, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HTB11FFI, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1, OINT56B1G
Compatible with Mfr. Model No.
CVC5100BPVF, CVC5200BPVF, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HTB11FFI, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1, OINT56B1G
For Use with Mfr Model Number
CVC5100BPVF, CVC5200BPVF, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HTB11FFI, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1, OINT56B1G
Compatible Pump Manufacturer Part Number
CVC5100BPVF, CVC5200BPVF, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HTB11FFI, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1, OINT56B1G
Compatible Mfr. Model Number
CVC5100BPVF, CVC5200BPVF, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HTB11FFI, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1, OINT56B1G

Description

Bullet Camera Junction Box, Mount Type Screws, Overall Height 1 3/4 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 2 1/4 in, Compatible with Manufacturer Model Number CVC5100BPVF, CVC5200BPVF, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HTB11FFI, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1, OINT56B1G, Overall Width 4 in, Overall Load Capacity 5 lb, Mounting Location Wall, Compatible with Grainger Part Number 498X34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.