Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Speco Technologies Camera, 2-3/4 in. H, Wedge, 12mm Focal L CVC695AM12

Camera, 2-3/4 in. H, Wedge, 12mm Focal L (Discontinued)

  • Mfr # CVC695AM12
  • Zoro # G4309746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVC695AM12
Zoro #
G4309746
UPC #
030519406789
Country of Origin
Unknown

Dimensions

Height (In.)
2 3/4 in
Length (In.)
2 1/2 in
Focal Length (mm)
12 mm
Width (In.)
2 1/4 in

Details

For Use With
Monitors and DVRs
Item
Camera
Includes
Power Supply
Lens
Fixed, Wide Angle
Line Resolution
700
Power Consumption
210 mA
Luminance Factor
0.001 lux
S/N Ratio (dB)
More than 52
Display
Color
Camera Body Color
Black
Illumination
No
Power Supply
Included
Type
Wedge
Exposure Conditions
Outdoor
Mount
Wall
Min. Light Level (Lux)
0.001 lux
Voltage
12V DC
Pixels
976(H) x 494(V)
Features
18 ga Stainless Steel Housing, 72 Degrees Horizontal/53 Degrees Vertical View, 960H Resolution, Weather/Tamper Resistant

Description

Camera, Features 18 ga Stainless Steel Housing, 72 Degrees Horizontal/53 Degrees Vertical View, 960H Resolution, Weather/Tamper Resistant, For Use With Monitors and DVRs, Includes Power Supply, Pixels 976(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.