Zoro Homepage
This item is Discontinued.
Speco Technologies Camera, 29/32 in. H, Bullet, 4.3mm Focal L CVC622PH

Camera, 29/32 in. H, Bullet, 4.3mm Focal L (Discontinued)

  • Mfr # CVC622PH
  • Zoro # G4310181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVC622PH
Zoro #
G4310181
UPC #
030519656221
Country of Origin
Unknown

Dimensions

Height (In.)
29/32
Length (In.)
2-1/2
Width (In.)
29/32
Focal Length (mm)
4.3

Details

For Use With
Monitors and DVRs
Item
Camera
Includes
Mounting Hardware, Power Supply
Lens
Pinhole
Line Resolution
380
Power Consumption
130mA
Min. Light Level (Lux)
1
Scanning
[delete]
Voltage
12V DC
Power Supply
Included
Exposure Conditions
Indoor/Outdoor
Illumination
No
Camera Body Color
Black
Display
Color
Features
Easy to Conceal, Conical Shape Works Well with Thicker Matierals Like Ceiling Tiles or Sheet Rock, Pinhole Lens Allows Camera to View Through a 1/16" Hole
Pixels
512(H) x 492(V)
S/N Ratio (dB)
More than 48
Type
Miniature Bullet
Mount
Ceiling, Surface, Wall
Luminance Factor
1 lux
llumination
No
/N Ratio (dB)
More than 48

Description

Camera, Features Easy to Conceal, Conical Shape Works Well with Thicker Matierals Like Ceiling Tiles or Sheet Rock, Pinhole Lens Allows Camera to View Through a 1/16 in Hole, For Use With Monitors and DVRs, Includes Mounting Hardware, Power Supply, Pixels 512(H) x 492(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.