Camera, 2MP, Zoom, Dome

  • Mfr # HT7250TM
  • Zoro # G112430341
product price: 
$
388.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Package Contents
2MP HD-TVI Intensifier Dome Camera, Junction Box
Maximum Frame Rate
60 fps
Effective Camera Resolution
2 Megapixel
Features
Amplify Existing Light with no Distance Limitation, Built-In Heater and Anti-Fog Glass Reduces Condensation, Full HD Resolution Over Coax (HD-TVI), Superior Low-Light Performance, True WDR Operation
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HT7250TM
Zoro #
G112430341
UPC #
-
Country of Origin
China
Item
Camera
Package Contents
2MP HD-TVI Intensifier Dome Camera, Junction Box
Maximum Frame Rate
60 fps
Effective Camera Resolution
2 Megapixel
Features
Amplify Existing Light with no Distance Limitation, Built-In Heater and Anti-Fog Glass Reduces Condensation, Full HD Resolution Over Coax (HD-TVI), Superior Low-Light Performance, True WDR Operation
Shortest Shutter Speed
1/30000 Second
Input Voltage
24 V AC, 12 V DC
Lens Type
Zoom
Durability
Vandal Resistant, Weather Resistant, Tamper Resistant
Minimum Operating Temperature
-4 Degrees F
Connectivity Technology
Wired
Maximum Video Resolution
1920 x 1080
Ingress Protection Rating
IP67
Mount Type
Wall Mount, Ceiling Mount
Analog Video Signal Format
CVBS, HD-TVI
Maximum Operating Temperature
140 Degrees F
Color Supported
Color
Longest Shutter Speed
1/30 Second
Lens Included
Yes
HD Recording
Yes
Recording Formats
Full HD
Power Source Type
DC, AC
Includes
Junction Box
Pixels
2000 x 1121
Body Color
Dark Gray
Indoor/Outdoor Usage
Indoor, Outdoor
S/N Ratio
More than 50dB
Resistance Properties
Tamper Resistant, Weather Resistant
Minimum Light Level
0.001 lux
Night Capable
Day and Night
Image Sensor
1/3 CMOS
For Use With
HD-TVI Intensifier
Camera Design
Dome
Maximum Detection Distance
1,600 ft
Output Type
CVBS
IP Rating
IP67
Resolution
2MP
Standards
NDAA Compliant
Maximum Viewing Angle
180 Degrees
Includes Power Supply
No
Compatible Product Type
HD-TVI Intensifier
Operating Voltage
12V DC

Dimensions

Height
4 in
Minimum Focal Length
5 mm
Maximum Focal Length
50 mm
Diameter
5.2 in
Overall Height
4 in
Fits Chest Size
Amplify Existing Light with no Distance Limitation, Built-In Heater and Anti-Fog Glass Reduces Condensation, Full HD Resolution Over Coax (HD-TVI), Superior Low-Light Performance, True WDR Operation
Overall Diameter
5 1/4 in

Description

Net work IP Video Recorders

Ratings & reviews