Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies Camera, 3-15/32 in. H, 2.8 to 12mm Focal L HT7246T

Camera, 3-15/32 in. H, 2.8 to 12mm Focal L (Discontinued)

  • Mfr # HT7246T
  • Zoro # G4309658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT7246T
Zoro #
G4309658
UPC #
030519018258
Country of Origin
Korea, Republic of

Dimensions

Dia. (In.)
5 7/64 in
Focal Length (mm)
2.8 to 12 mm
Height (In.)
3 15/32 in

Details

Item
Camera
For Use With
Monitors and HD-TVI DVRs
Includes
3-Axis Wall or Ceiling Mount, Chameleon Cover(TM)
Lens
Auto Iris Varifocal
Line Resolution
2 MP
Power Consumption
12V DC, 500 mA/24V AC, 195 mA
Luminance Factor
0.001 lux
Camera Body Color
Dark Gray
Pixels
2000(H) x 1121(V)
Type
HD-TVI Dome
Display
Color
Min. Light Level (Lux)
0.001 lux
Power Supply
Not Included
Voltage
12V DC/24V AC
S/N Ratio (dB)
More than 50
Exposure Conditions
Outdoor
Scanning
Progressive
Illumination
Yes
Mount
Ceiling, Surface, Wall
Features
Full HD Resolution Over Coax (HD-TVI), Full OSD Operation, Heater Circuitry and Anti-Moisture Glass Reduce Fog and Condensation, IP67 Compliant, Presets, True WDR Operation, Vandal/Tamper Resistant

Description

Camera, Features Full HD Resolution Over Coax (HD-TVI), Full OSD Operation, Heater Circuitry and Anti-Moisture Glass Reduce Fog and Condensation, IP67 Compliant, Presets, True WDR Operation, Vandal/Tamper Resistant, For Use With Monitors and HD-TVI DVRs, Includes 3-Axis Wall or Ceiling Mount, Chameleon Cover(TM), Pixels 2000(H) x 1121(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.