Camera, 4 3/4 in dia., 3 1/2" H, 5MP, White
Mfr # V5D3
Zoro # G922577021
product price: $155.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V5D3
Zoro #
G922577021
UPC #
030519040150
Country of Origin
China
Description
Camera, Body Color White, Maximum Focal Length 2.8 mm, Minimum Focal Length 2.8 mm, Camera Design Dome, Maximum Viewing Angle 355 Degrees , Minimum Viewing Angle 65 Degrees , Mounting Location Ceiling, Wall, Color Display Color, Maximum Detection Distance Not Applicable, Features 3.6mm Fixed Lens, 5MP Resolution, Built-in IR LEDs (up to 98 ft), IP67 Weather Resistant, NDAA Compliant, ONVIF Compliant, True WDR, Lens Type Fixed, Resolution 5MP, Image Sensor 1/2.7 CMOS, Includes Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.