Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies Camera Adaptor Plate, 6-7/8 in. L APT28DW

Camera Adaptor Plate, 6-7/8 in. L (Discontinued)

  • Mfr # APT28DW
  • Zoro # G4311986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APT28DW
Zoro #
G4311986
UPC #
030519007597
Country of Origin
Korea, Republic of

Dimensions

Overall Height
1/8 in
Width
6 1/8 in
Height
9/64 in
Length
6 7/8 in
Overall Depth
1/4 in
Overall Width
6 1/8 in

Details

Item
Camera Adaptor Plate
Fits
Analog Video Surveillance Cameras
Color
White
Load Capacity
8 lb
Mounting
Corner/Pole
Waterproof
Yes
For Use With
COR32DW, Mfr. No. CPTZ32D5W, PEN32DW, POL28DW
Includes
Mounting Hardware
Resistance Properties
Waterproof
Mount Type
Screws
Includes Mounting Hardware
Yes
Overall Load Capacity
8 lb
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera, IP Camera
Compatible with Manufacturer Model Number
PEN32DW
Compatible Manufacturer Part Number
PEN32DW
Compatible Manufacturer Model Number
PEN32DW
For Use With Mfr. Model Number
PEN32DW
Compatible with Manufacturer Model No.
PEN32DW
Compatible with Mfr. Model No.
PEN32DW
For Use with Mfr Model Number
PEN32DW
Compatible Pump Manufacturer Part Number
PEN32DW
Compatible Mfr. Model Number
PEN32DW

Description

Camera Adaptor Plate, Mount Type Screws, Overall Height 1/8 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 1/4 in, Compatible with Manufacturer Model Number PEN32DW, Overall Width 6 1/8 in, Overall Load Capacity 8 lb, Mounting Location Corner, Pole, Compatible with Grainger Part Number 49AZ15, Compatible with Series Not Applicable, Includes Mounting Hardware, Color White, Includes Mounting Hardware Yes, Resistance Properties Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.