Zoro Homepage

Camera Adaptor Plate, Ceiling, 5-5/8 in. L

  • Mfr # 59PLATE

  • Zoro # G4312001


product price: $13.49
/ea

Key Features

Fits
Analog Video Surveillance Cameras
Color
Black
Overall Height
2 in
Width
5 1/2 in
Load Capacity
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59PLATE
Zoro #
G4312001
UPC #
030519009652
Country of Origin
Korea, Republic of

Dimensions

Overall Height
2 in
Width
5 1/2 in
Height
1 in
Overall Width
5 1/8 in
Overall Depth
1/4 in

Details

Item
Camera Adaptor Plate
Fits
Analog Video Surveillance Cameras
Color
Black
Load Capacity
5 lb
Mounting
Ceiling
For Use With
HT5940K, HTINT59K, Mfr. No. HT5940H
Includes
Mounting Hardware
Waterproof
Yes
Standards
NDAA Section 889 Part B Guidelines
Compatible with Manufacturer Model Number
HT5935H, HT5940H, HT5940K, HTINT59K
Resistance Properties
Waterproof
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera, IP Camera
Mount Type
Screws
Overall Load Capacity
5 lb
Includes Mounting Hardware
Yes
Compatible Manufacturer Part Number
HT5935H, HT5940H, HT5940K, HTINT59K
Compatible Manufacturer Model Number
HT5935H, HT5940H, HT5940K, HTINT59K
For Use With Mfr. Model Number
HT5935H, HT5940H, HT5940K, HTINT59K
NDAA Compliant
Yes
Compatible with Manufacturer Model No.
HT5935H, HT5940H, HT5940K, HTINT59K
Compatible with Mfr. Model No.
HT5935H, HT5940H, HT5940K, HTINT59K
For Use with Mfr Model Number
HT5935H, HT5940H, HT5940K, HTINT59K
Compatible Pump Manufacturer Part Number
HT5935H, HT5940H, HT5940K, HTINT59K
Compatible Mfr. Model Number
HT5935H, HT5940H, HT5940K, HTINT59K

Description

Camera Adaptor Plate, Mount Type Screws, Overall Height 2 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 1/4 in, Compatible Pump Manufacturer Part Number HT5935H, HT5940H, HT5940K, HTINT59K, Overall Width 5 1/8 in, Overall Load Capacity 5 lb, Mounting Location Ceiling, Compatible with Grainger Part Number 45EJ80, Compatible with Series Not Applicable, Includes Mounting Hardware, Color Black, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.