Camera Adaptor Plate, Ceiling, Black (Discontinued)
- Mfr # 60PLATE
- Zoro # G4311995
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60PLATE
Zoro #
G4311995
UPC #
030519014014
Country of Origin
Korea, Republic of
Dimensions
Width
5 17/32 in
Height
1 in
Length
5 17/32 in
Details
Item
Camera Adaptor Plate
Fits
Analog Video Surveillance Cameras
Color
Black
Load Capacity
5 lb
Mounting
Ceiling
Waterproof
Yes
Includes
MOUNTING HARDWARE
For Use With
HT6040K, Mfr. No. HTINT60K
Description
Camera Adaptor Plate, Includes Mounting Hardware, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.