Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies Camera Adaptor Plate, Corner/Pole APT29DW

Camera Adaptor Plate, Corner/Pole (Discontinued)

  • Mfr # APT29DW
  • Zoro # G4311977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APT29DW
Zoro #
G4311977
UPC #
030519007573
Country of Origin
Korea, Republic of

Dimensions

Overall Height
1/8 in
Width
6 7/8 in
Length
6 1/8 in
Height
9/64 in
Overall Depth
1/4 in
Overall Width
6 7/8 in

Details

Item
Camera Adaptor Plate
Fits
IP and Analog Video Surveillance Cameras
Color
White
Load Capacity
8 lb
Mounting
Corner/Pole
For Use With
COR32DW, CPTZ28D5W, CPTZ29D5W, Mfr. No. WMA29DW, POL28DW, WMA29DW
Includes
Mounting Hardware
Waterproof
Yes
Application
Corner, Wall, Pipe, Pole, Outdoor
Standards
NDAA Section 889 Part B Guidelines
Resistance Properties
Waterproof
Mount Type
Screws
Compatible with Manufacturer Model Number
WMA29DW
Includes Mounting Hardware
Yes
Overall Load Capacity
8 lb
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera, IP Camera
Compatible Manufacturer Part Number
WMA29DW
Compatible Manufacturer Model Number
WMA29DW
For Use With Mfr. Model Number
WMA29DW
Maximum Load Capacity
25 lb
VESA Mount Compatible
Yes
VESA Mount Standard
400 x 200
NDAA Compliant
Yes
Compatible with Manufacturer Model No.
WMA29DW
Compatible with Mfr. Model No.
WMA29DW
For Use with Mfr Model Number
WMA29DW
Compatible Pump Manufacturer Part Number
WMA29DW
Compatible Mfr. Model Number
WMA29DW

Description

Camera Adaptor Plate, Mount Type Screws, Overall Height 1/8 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 1/4 in, Compatible with Manufacturer Model Number WMA29DW, Overall Width 6 7/8 in, Overall Load Capacity 8 lb, Mounting Location Corner, Pole, Compatible with Grainger Part Number 49AZ19, Compatible with Series Not Applicable, Includes Mounting Hardware, Color White, Includes Mounting Hardware Yes, Resistance Properties Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.