Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies Camera Adaptor Plate, Corner/Pole, White APT32DW

Camera Adaptor Plate, Corner/Pole, White (Discontinued)

  • Mfr # APT32DW
  • Zoro # G4311968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APT32DW
Zoro #
G4311968
UPC #
030519007580
Country of Origin
Korea, Republic of

Dimensions

Overall Height
1/8 in
Width
6 1/8 in
Length
6 7/8 in
Height
9/64 in
Overall Width
6 1/8 in
Overall Depth
1/4 in

Details

Item
Camera Adaptor Plate
Fits
IP and Analog Video Surveillance Cameras
Color
White
Load Capacity
8 lb
Mounting
Corner/Pole
Includes
Mounting Hardware
Waterproof
Yes
For Use With
COR32DW, CPTZ28D5W, CPTZ29D5W, Mfr. No. VIP2D2, POL28DW, VIP2D2M, VIP2PTZ12X, VIP3D2M
Includes Mounting Hardware
Yes
Compatible with Manufacturer Model Number
COR32DW, CPTZ28D5W, CPTZ29D5W, POL28DW, VIP2D2, VIP2D2M, VIP2PTZ12X, VIP3D2M
Overall Load Capacity
8 lb
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera, IP Camera
Mount Type
Screws
Resistance Properties
Waterproof
Compatible Manufacturer Part Number
COR32DW, CPTZ28D5W, CPTZ29D5W, POL28DW, VIP2D2, VIP2D2M, VIP2PTZ12X, VIP3D2M
Compatible Manufacturer Model Number
COR32DW, CPTZ28D5W, CPTZ29D5W, POL28DW, VIP2D2, VIP2D2M, VIP2PTZ12X, VIP3D2M
For Use With Mfr. Model Number
COR32DW, CPTZ28D5W, CPTZ29D5W, POL28DW, VIP2D2, VIP2D2M, VIP2PTZ12X, VIP3D2M
Compatible with Manufacturer Model No.
COR32DW, CPTZ28D5W, CPTZ29D5W, POL28DW, VIP2D2, VIP2D2M, VIP2PTZ12X, VIP3D2M
Compatible with Mfr. Model No.
COR32DW, CPTZ28D5W, CPTZ29D5W, POL28DW, VIP2D2, VIP2D2M, VIP2PTZ12X, VIP3D2M
For Use with Mfr Model Number
COR32DW, CPTZ28D5W, CPTZ29D5W, POL28DW, VIP2D2, VIP2D2M, VIP2PTZ12X, VIP3D2M
Compatible Pump Manufacturer Part Number
COR32DW, CPTZ28D5W, CPTZ29D5W, POL28DW, VIP2D2, VIP2D2M, VIP2PTZ12X, VIP3D2M
Compatible Mfr. Model Number
COR32DW, CPTZ28D5W, CPTZ29D5W, POL28DW, VIP2D2, VIP2D2M, VIP2PTZ12X, VIP3D2M

Description

Camera Adaptor Plate, Mount Type Screws, Overall Height 1/8 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 1/4 in, Compatible with Manufacturer Model Number COR32DW, CPTZ28D5W, CPTZ29D5W, POL28DW, VIP2D2, VIP2D2M, VIP2PTZ12X, VIP3D2M, Overall Width 6 1/8 in, Overall Load Capacity 8 lb, Mounting Location Corner, Pole, Compatible with Grainger Part Number 49AY92, 49AZ17, Compatible with Series Not Applicable, Includes Mounting Hardware, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.