Zoro Homepage

Camera, Bullet Type, Lens Fixed

  • Mfr # CVC627MT

  • Zoro # G9211715


product price: $152.99
/ea
Free Shipping & Returns

Key Features

For Use With
DVRs, Monitors
Includes
Cable
HD Resolution
1920 x 1080, Yes
Camera Design
Bullet
Lens
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVC627MT
Zoro #
G9211715
UPC #
030519021692
Country of Origin
Korea, Republic of

Dimensions

Focal Length (mm)
3.6 mm
IR Illuminator Wavelength
850 nm
Length (In.)
4 in
Depth (In.)
4 1/64 in
Height (In.)
2 3/4 in
Width (In.)
2 31/64 in
Focal Length
3.60 mm
Width
2.5"
Length
4"
Height
2.7"
Overall Width
2 1/2 in
Overall Height
2 3/4 in
Overall Length
4 in
Minimum Focal Length
3.6 mm
Maximum Focal Length
3.6 mm

Details

Item
Camera
For Use With
DVRs, Monitors
Includes
Cable
HD Resolution
1920 x 1080, Yes
Camera Design
Bullet
Lens
Fixed
Camera Resolution
2 Megapixel
Connector Type
Wired
Line Resolution
2 MP
Power Consumption
350 mA(12V DC)/300 mA(24V AC)
S/N Ratio (dB)
More than 50
Min. Light Level (Lux)
0 lux
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Pixels
2000 x 1121
Illumination
24 IR LEDs @ 65 ft
Day/Night Capable
Day
Exposure Conditions
14 Degrees to 120 Degrees F
Display
Color
Voltage
12V DC
Mount
Ceiling, Surface, Wall
Power Supply
Not Included, Use 6LU84 or 6LU85
Scanning
Progressive
Type
Bullet
Indoor/Outdoor
Indoor, Outdoor
Detection Range
0 to 65 ft
Digital Video Camera Image Sensor
1/3 CMOS
Features
1080p @ 30fps, Additional 960H Output, Full HD Resolution Over Coax, Full OSD Operation, IP67, Marine Applications
Camera Body Color
White
S/N Ratio
More than 50dB
Standards
NDAA Compliant
IP Rating
IP67
Color
White
Weight
12 oz
Mounting
Bracket Mount
Indoor/Outdoor Usage
Outdoor
Includes Power Supply
No
Color Display
Color
Night Capable
Day and Night
Image Sensor
1/3 CMOS
Minimum Operating Temperature
14 Degrees F
Housing Material
Metal Alloy
Minimum Viewing Angle
69 Degrees
Maximum Viewing Angle
69 Degrees
Resolution
2MP
Minimum Light Level
0 lux
Resistance Properties
Weather Resistant
Body Color
White
Output Type
TVI
Lens Type
Fixed
Maximum Detection Distance
65 ft
Input Type
No Inputs Included
Maximum Operating Temperature
120 Degrees F
Operating Voltage
12V DC

Description

Camera, Body Color White, Maximum Focal Length 3.6 mm, Minimum Focal Length 3.6 mm, Camera Design Bullet, Maximum Viewing Angle 69 Degrees , Minimum Viewing Angle 69 Degrees , Mounting Location Ceiling, Wall, Color Display Color, Maximum Detection Distance 65 ft, Features 1080p @ 30fps, Additional 960H Output, Full HD Resolution Over Coax, Full OSD Operation, IP67, Marine Applications, Lens Type Fixed, Resolution 2MP, For Use With DVRs, Monitors, Housing Material Metal Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.