Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies Camera, Dark Gray, 4-21/32 in. H, Color HT6040K

Camera, Dark Gray, 4-21/32 in. H, Color (Discontinued)

  • Mfr # HT6040K
  • Zoro # G1882310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT6040K
Zoro #
G1882310
UPC #
030519013956
Country of Origin
Korea, Republic of

Dimensions

Height (In.)
4 21/32 in
Focal Length (mm)
2.8 to 12 mm
Overall Height
4 5/8 in
Minimum Focal Length
2.8 mm
Overall Diameter
3 3/4 in
Maximum Focal Length
12 mm

Details

Item
Camera
For Use With
DVRs, Monitors
Includes
3 Axis Wall or Ceiling Mount, 3DNR
Camera Design
Turret
Lens
Auto Iris Varifocal
Line Resolution
1000
Power Consumption
12V DC, 450 mA/24V AC, 190 mA
Camera Body Color
Dark Gray
Exposure Conditions
-4 Degrees to 140 Degrees F
Type
IR WDR Turret
Power Supply
Not Included, Use 6LU84 or 6LU85
Min. Light Level (Lux)
0 lux
Illumination
21 IR LEDs @ 80 ft
Scanning
Progressive
Display
Color
Voltage
12V DC/24V AC
Pixels
1312 x 1069
Day/Night Capable
Day/Night
Mount
Ceiling, Surface, Wall
S/N Ratio (dB)
More than 52
Features
3-Axis Mount, WDR Function
IP Rating
IP67
Standards
NDAA Compliant
S/N Ratio
More than 50dB
Maximum Detection Distance
80 ft
Output Type
No Outputs Included
Color Display
Black and White, Color
Night Capable
Day and Night
Indoor/Outdoor Usage
Outdoor
Maximum Operating Temperature
122 Degrees F
Input Type
No Inputs Included
Resolution
1000TVL
Body Color
Gray
Minimum Light Level
0 lux
Minimum Operating Temperature
-4 Degrees F
Includes Power Supply
No
Resistance Properties
Tamper Resistant
Lens Type
Varifocal
Image Sensor
1/3 CMOS

Description

Camera, Body Color Gray, Maximum Focal Length 12 mm, Minimum Focal Length 2.8 mm, Camera Design Turret, Mounting Location Ceiling, Surface, Wall, Color Display Black and White, Color, Maximum Detection Distance 80 ft, Features 3-Axis Mount, WDR Function, Lens Type Varifocal, Resolution 1000TVL, For Use With DVRs, Monitors, Image Sensor 1/3 CMOS, Includes 3 Axis Wall or Ceiling Mount, 3DNR, Pixels 1312 x 1069, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.