Camera, Day, Dark Gray, 8-9/32 in. dia (Discontinued)
- Mfr # HTINT70T
- Zoro # G1611569
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTINT70T
Zoro #
G1611569
UPC #
030519000741
Country of Origin
Korea, Republic of
Dimensions
Height (In.)
3 61/64 in
Width (In.)
3 61/64 in
Length (In.)
8 9/32 in
Focal Length (mm)
2.8 to 12 mm
Details
For Use With
HD-TVI DVRs
Item
Camera
Includes
2-Way Pivot Mounting, Heater, Sunshield
Lens
Auto Iris Varifocal
Line Resolution
2 MP
Power Consumption
12V DC, 500 mA/24V AC, 195 mA
Scanning
Progressive
Power Supply
Not Included
Display
Color
Voltage
12V DC/24V AC
Pixels
2000(H) x 1121(V)
Min. Light Level (Lux)
0.001 lux
Exposure Conditions
-4 Degrees to 140 Degrees F
S/N Ratio (dB)
More than 50
Camera Body Color
Dark Gray
Day/Night Capable
Day
Mount
Ceiling, Surface, Wall
Illumination
Yes
Type
Wide Dynamic Range Traditional
Description
Camera, For Use With HD-TVI DVRs, Includes 2-Way Pivot Mounting, Heater, Sunshield, Pixels 2000(H) x 1121(V)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.