Zoro Homepage
This item is Discontinued.
Speco Technologies Camera, Dome, Dark Gray, 5 to 50mm HT7250T

Camera, Dome, Dark Gray, 5 to 50mm (Discontinued)

  • Mfr # HT7250T
  • Zoro # G7410490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT7250T
Zoro #
G7410490
UPC #
030519020329
Country of Origin
Korea, Republic of

Dimensions

Focal Length (mm)
5 to 50 mm
Height (In.)
3 15/32 in
Width (In.)
5 7/64 in
Dia. (In.)
5 7/64 in
Height
3.5"
Focal Length
50 mm - 5 mm
Diameter
5.1"
Overall Height
3 1/2 in
Minimum Focal Length
5 mm
Overall Diameter
5 1/8 in
Maximum Focal Length
50 mm

Details

For Use With
DVRs, Monitors
Item
Camera
Includes
Junction Box
HD Resolution
1920 x 1080, Yes
Camera Design
Dome
Lens
Auto Iris Varifocal
Camera Resolution
2 Megapixel
Connector Type
Wired
Line Resolution
2 MP
Power Consumption
12V DC, 500 mA/24V AC, 195 mA
Camera Body Color
Dark Gray
Type
Dome
Features
3-Axis Mount
Day/Night Capable
Day
Detection Range
Variable
Illumination
Yes
Voltage
12V DC/24V AC
Indoor/Outdoor
Indoor, Outdoor
Mount
Ceiling, Surface, Wall
Exposure Conditions
-4 Degrees to 140 Degrees F
Scanning
Progressive
Power Supply
Not Included, Use 6LU84 or 6LU85
Min. Light Level (Lux)
0.001 lux
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Pixels
2001 x 1121
S/N Ratio (dB)
More than 50
Luminance Factor
0 lux
Display
Color
S/N Ratio
More than 50dB
Standards
NDAA Compliant
IP Rating
IP67
Color
Dark Gray
Green Certification or Other Recognition
RoHS
Weight
1 lb
Mounting
Ceiling Mount, Pole Mount, Junction Box Mount, Corner Mount, Pendant Mount, Wall Mount
Digital Video Camera Image Sensor
Exmor CMOS
Maximum Operating Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor, Outdoor
Includes Power Supply
No
Night Capable
Day Only
Image Sensor
1/3 CMOS
Input Type
No Inputs Included
Resolution
2MP
Resistance Properties
Weather Resistant
Minimum Light Level
0.001 lux
Maximum Detection Distance
1,600 ft
Minimum Operating Temperature
-4 Degrees F
Color Display
Black and White, Color
Output Type
TVI
Body Color
Gray
Lens Type
Varifocal

Description

Camera, Body Color Gray, Maximum Focal Length 50 mm, Minimum Focal Length 5 mm, Camera Design Dome, Mounting Location Ceiling, Surface, Wall, Color Display Black and White, Color, Maximum Detection Distance 1,600 ft, Features 3-Axis Mount, Lens Type Varifocal, Resolution 2MP, For Use With DVRs, Monitors, Image Sensor 1/3 CMOS, Includes Junction Box, Pixels 2001 x 1121, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP67, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.