Camera Large Round Junction Box, White (Discontinued)
- Mfr # JB03TW
- Zoro # G4311791
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JB03TW
Zoro #
G4311791
UPC #
030519004893
Country of Origin
Korea, Republic of
Dimensions
Width
6 3/8 in
Height
3 1/2 in
Length
6 3/8 in
Details
Item
Camera Large Round Junction Box
Color
White
Fits
IP and Analog Video Surveillance Cameras
Load Capacity
5 lb
Mounting
Ceiling
Includes
Mounting Hardware
Waterproof
Yes
For Use With
Mfr. No. OINT03D1G, CVC5300DPVF, CVC5845DNV, CVC5845DNVW, HTD8FFi, HTINTD8, HTINTD8H, HTINTD9, HTINTD10, INTPM, INTWM
Description
Camera Large Round Junction Box, Includes Mounting Hardware, Color White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.