Zoro Homepage
This item is Discontinued.
Speco Technologies Camera, Mini Bullet Type, Fixed Lens CVC637T

Camera, Mini Bullet Type, Fixed Lens (Discontinued)

  • Mfr # CVC637T
  • Zoro # G3774808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVC637T
Zoro #
G3774808
UPC #
030519022934
Country of Origin
Korea, Republic of

Dimensions

Width (In.)
1 9/64 in
Focal Length (mm)
3.6 mm
Length (In.)
2 1/2 in
Height (In.)
1 9/64 in

Details

Item
Camera
For Use With
Monitors and HD-TVI DVRs
Includes
5 yr Warranty, Mounting Hardware
Lens
Fixed
Line Resolution
2 MP
Power Consumption
200 mA
Day/Night Capable
Day
Indoor/Outdoor
Indoor, Outdoor
S/N Ratio (dB)
More than 50
Camera Body Color
Dark Gray
Exposure Conditions
14 Degrees to 122 Degrees F
Voltage
12V DC
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Mount
Ceiling, Surface, Wall
Type
Mini Bullet
Illumination
No
Scanning
Progressive
Display
Color
Features
Additional Analog Output for 960H, Full HD Resolution Over Coax, Full OSD Operation, IP66
Detection Range
Variable
Min. Light Level (Lux)
0.001 lux
Pixels
2000(H) x 1121(V)
Digital Video Camera Image Sensor
1/3 CMOS
Power Supply
Not Included, Use 6LU85

Description

Camera, Features Additional Analog Output for 960H, Full HD Resolution Over Coax, Full OSD Operation, IP66, For Use With Monitors and HD-TVI DVRs, Includes 5 yr Warranty, Mounting Hardware, Pixels 2000(H) x 1121(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.