Camera Mount Adaptor, Corner, White
Mfr # COR32DW
Zoro # G4311925
product price: $32.29
/eaKey Features
Fits
IP and Analog Video Surveillance Cameras
Color
White
Width
5 in
Load Capacity
8 lb
Mounting
Corner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COR32DW
Zoro #
G4311925
UPC #
030519006644
Country of Origin
Korea, Republic of
Dimensions
Width
5 in
Height
4 1/4 in
Length
7 1/2 in
Details
Item
Camera Mount Adaptor
Fits
IP and Analog Video Surveillance Cameras
Color
White
Load Capacity
8 lb
Mounting
Corner
Includes
Mounting Hardware
Waterproof
Yes
For Use With
CPTZ28D5W, CPTZ29D5W, CPTZ32D5W, Mfr. No. VIP2D2, VIP2D2M, VIP2PTZ12X with APT32DW, VIP3D2M
Description
Camera Mount Adaptor, Includes Mounting Hardware, Color White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.