Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies Camera Mount, Corner/Pole, White INTCMW

Camera Mount, Corner/Pole, White (Discontinued)

  • Mfr # INTCMW
  • Zoro # G4311837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INTCMW
Zoro #
G4311837
UPC #
030519004480
Country of Origin
Korea, Republic of

Dimensions

Overall Height
4 3/8 in
Width
4 in
Length
7 in
Height
4 57/64 in
Overall Depth
2 1/4 in
Overall Width
6 1/2 in

Details

Item
Camera Mount
Fits
IP and Analog Video Surveillance Cameras
Color
White
Load Capacity
10 lb
Mounting
Corner/Pole
Waterproof
Yes
Includes
Mounting Hardware
For Use With
CVC5100BPVF, CVCJBB, HT5100BPVFG, HT5200BPVFG, HT648H, HT649H, HT670H, HT671H, HT672H, HT7040H, HT7040K, HT7042H, HT7048IRVF, HT7049IRVF, HTB10XH, HTB11FFi, HTB11FFiH, HTD10XH, HTINT70K, HTINTB10, HTINTB10G, HTINTB10H, HTINTB8, HTINTB8G, HTINTB8H, HTINTB9, HTINTB9H, INTJBS, Mfr. No. O2IR56B1, OINT56B1G, VL5700BPVF, VL7038IRVF, VL7039IRVF, WDRB10H, WDRB11H, WDRD10H, WDRD11H, WDRD20H
Standards
NDAA Section 889 Part B Guidelines
Resistance Properties
Waterproof
Includes Mounting Hardware
Yes
Overall Load Capacity
10 lb
Compatible with Manufacturer Model Number
CVC5100BPVF, CVC5200BPVF, CVC5715DNV, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HT7048IRVF, HT7049IRVF, HTB11FFi, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1, OINT56B1G, VL5700BPVF, VL7038IRVF, VL7039IRVF
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera, IP Camera
Mount Type
Clamp, Straps
Compatible Manufacturer Part Number
CVC5100BPVF, CVC5200BPVF, CVC5715DNV, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HT7048IRVF, HT7049IRVF, HTB11FFi, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1, OINT56B1G, VL5700BPVF, VL7038IRVF, VL7039IRVF
Compatible Manufacturer Model Number
CVC5100BPVF, CVC5200BPVF, CVC5715DNV, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HT7048IRVF, HT7049IRVF, HTB11FFi, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1, OINT56B1G, VL5700BPVF, VL7038IRVF, VL7039IRVF
For Use With Mfr. Model Number
CVC5100BPVF, CVC5200BPVF, CVC5715DNV, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HT7048IRVF, HT7049IRVF, HTB11FFi, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1, OINT56B1G, VL5700BPVF, VL7038IRVF, VL7039IRVF
Compatible with Manufacturer Model No.
CVC5100BPVF, CVC5200BPVF, CVC5715DNV, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HT7048IRVF, HT7049IRVF, HTB11FFi, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1, OINT56B1G, VL5700BPVF, VL7038IRVF, VL7039IRVF
Compatible with Mfr. Model No.
CVC5100BPVF, CVC5200BPVF, CVC5715DNV, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HT7048IRVF, HT7049IRVF, HTB11FFi, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1, OINT56B1G, VL5700BPVF, VL7038IRVF, VL7039IRVF
For Use with Mfr Model Number
CVC5100BPVF, CVC5200BPVF, CVC5715DNV, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HT7048IRVF, HT7049IRVF, HTB11FFi, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1, OINT56B1G, VL5700BPVF, VL7038IRVF, VL7039IRVF
Compatible Pump Manufacturer Part Number
CVC5100BPVF, CVC5200BPVF, CVC5715DNV, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HT7048IRVF, HT7049IRVF, HTB11FFi, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1, OINT56B1G, VL5700BPVF, VL7038IRVF, VL7039IRVF
Compatible Mfr. Model Number
CVC5100BPVF, CVC5200BPVF, CVC5715DNV, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HT7048IRVF, HT7049IRVF, HTB11FFi, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1, OINT56B1G, VL5700BPVF, VL7038IRVF, VL7039IRVF

Description

Camera Mount, Mount Type Clamp, Straps, Overall Height 4 3/8 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 2 1/4 in, Compatible with Manufacturer Model Number CVC5100BPVF, CVC5200BPVF, CVC5715DNV, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HT7048IRVF, HT7049IRVF, HTB11FFi, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1, OINT56B1G, VL5700BPVF, VL7038IRVF, VL7039IRVF, Overall Width 6 1/2 in, Overall Load Capacity 10 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.