Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camera Mount, Pole, 7-5/8 in. L, White

  • Mfr # POL28DW

  • Zoro # G4311715


product price: $43.29
/ea

Key Features

Fits
IP and Analog Video Surveillance Cameras
Color
White
Overall Height
4 1/4 in
Width
5 in
Load Capacity
8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POL28DW
Zoro #
G4311715
UPC #
030519007566
Country of Origin
Korea, Republic of

Dimensions

Overall Height
4 1/4 in
Width
5 in
Length
7 5/8 in
Height
4 1/4 in
Overall Width
5 in
Overall Depth
4 in

Details

Item
Camera Mount
Fits
IP and Analog Video Surveillance Cameras
Color
White
Load Capacity
8 lb
Mounting
Pole
For Use With
CPTZ28D5W, CPTZ29D5W, CPTZ32D5W, Mfr. No. VIP2D2, VIP2D2M with APT32DW, VIP3D2M
Waterproof
Yes
Includes
Mounting Hardware
Features
Cable Management
Standards
NDAA Section 889 Part B Guidelines
Overall Load Capacity
8 lb
Mount Type
Bolts
Includes Mounting Hardware
Yes
Resistance Properties
Waterproof
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera, IP Camera
Compatible with Manufacturer Model Number
APT32DW, CPTZ28D5W, CPTZ29D5W, CPTZ32D5W, VIP2D2, VIP2D2M, VIP3D2M
Compatible Manufacturer Part Number
APT32DW, CPTZ28D5W, CPTZ29D5W, CPTZ32D5W, VIP2D2, VIP2D2M, VIP3D2M
Compatible Manufacturer Model Number
APT32DW, CPTZ28D5W, CPTZ29D5W, CPTZ32D5W, VIP2D2, VIP2D2M, VIP3D2M
For Use With Mfr. Model Number
APT32DW, CPTZ28D5W, CPTZ29D5W, CPTZ32D5W, VIP2D2, VIP2D2M, VIP3D2M
Compatible with Manufacturer Model No.
APT32DW, CPTZ28D5W, CPTZ29D5W, CPTZ32D5W, VIP2D2, VIP2D2M, VIP3D2M
Compatible with Mfr. Model No.
APT32DW, CPTZ28D5W, CPTZ29D5W, CPTZ32D5W, VIP2D2, VIP2D2M, VIP3D2M
For Use with Mfr Model Number
APT32DW, CPTZ28D5W, CPTZ29D5W, CPTZ32D5W, VIP2D2, VIP2D2M, VIP3D2M
Compatible Pump Manufacturer Part Number
APT32DW, CPTZ28D5W, CPTZ29D5W, CPTZ32D5W, VIP2D2, VIP2D2M, VIP3D2M
Compatible Mfr. Model Number
APT32DW, CPTZ28D5W, CPTZ29D5W, CPTZ32D5W, VIP2D2, VIP2D2M, VIP3D2M

Description

Camera Mount, Mount Type Bolts, Overall Height 4 1/4 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 4 in, Compatible with Manufacturer Model Number APT32DW, CPTZ28D5W, CPTZ29D5W, CPTZ32D5W, VIP2D2, VIP2D2M, VIP3D2M, Overall Width 5 in, Overall Load Capacity 8 lb, Mounting Location Pole, Compatible with Grainger Part Number 806K55, Compatible with Series Not Applicable, Includes Mounting Hardware, Color White, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.