Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies Camera Mount, Pole Mount POLMT37X

Camera Mount, Pole Mount (Discontinued)

  • Mfr # POLMT37X
  • Zoro # G5034346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POLMT37X
Zoro #
G5034346
UPC #
030519999731
Country of Origin
Korea, Republic of

Dimensions

Overall Height
4 3/8 in
Width
5 3/4 in
Height
4 21/64 in
Length
10 43/64 in
Overall Width
5 3/4 in
Overall Depth
11 in

Details

Item
Pole Camera Mount
Fits
37x Speed Dome
Color
Gray
Material
Metal
Function
Video Surveillance Camera Mounting Device
Includes
Mounting Hardware
For Use With
36K083
Features
Cable Management
Body Material
Metal
Standards
NDAA Section 889 Part B Guidelines
Includes Mounting Hardware
Yes
Compatible Camera Design
Dome
Mount Type
Clamp, Straps
Compatible with Manufacturer Model Number
HTPTZ20T
Overall Load Capacity
10 lb
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera, IP Camera
Compatible Manufacturer Part Number
HTPTZ20T
Compatible Manufacturer Model Number
HTPTZ20T
For Use With Mfr. Model Number
HTPTZ20T
Compatible with Manufacturer Model No.
HTPTZ20T
Compatible with Mfr. Model No.
HTPTZ20T
For Use with Mfr Model Number
HTPTZ20T
Compatible Pump Manufacturer Part Number
HTPTZ20T
Compatible Mfr. Model Number
HTPTZ20T

Description

Pole Camera Mount, Mount Type Clamp, Straps, Overall Height 4 3/8 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 11 in, Compatible with Manufacturer Model Number HTPTZ20T, Overall Width 5 3/4 in, Overall Load Capacity 10 lb, Mounting Location Pole, Compatible with Grainger Part Number 52YK56, Compatible with Series Not Applicable, Includes Mounting Hardware, Color Gray, Compatible Camera Design Dome, Includes Mounting Hardware Yes, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.