Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INTWM
Zoro #
G5003774
UPC #
030519002646
Country of Origin
Korea, Republic of
Dimensions
Overall Height
4 3/8 in
Width
5 3/4 in
Height
4 21/64 in
Length
10 43/64 in
Overall Width
5 5/8 in
Overall Depth
10 1/2 in
Details
Item
Wall Camera Mount
Fits
Corner Mount, Intense-IR Cameras, Intensifier3(TM) Domes, Intensifier3(TM) Focus Free Domes, Intensifier3(TM) IP Dome, Junction Box, PIR Cameras
Color
Gray
Material
Metal
Includes
Base Sponge Adapter, Bracket Dome Adapter, Wall Bracket Adapter, Wrench
Function
Video Surveillance Camera Mounting Device
For Use With
CVC5735DNV, 12L280, 1YUE4, 22A889, 22A890, 22A891, 22A909, 22A912, 22A913, 25DU13, 25DU15, 38L955, 3ADV7, 49N884, 49N885, 49N887, 5JGK8, 6DWR8, HHDO15D1G
Body Material
Metal
Standards
NDAA Section 889 Part B Guidelines
Mount Type
Bracket
Compatible with Manufacturer Model Number
DVR-LB1
Includes Mounting Hardware
Yes
Compatible Camera Design
Dome
Description
Wall Camera Mount, Mount Type Bracket, Overall Height 4 3/8 in, Overall Depth 10 1/2 in, Compatible with Manufacturer Model Number DVR-LB1, Overall Width 5 5/8 in, Mounting Location Wall, Compatible with Grainger Part Number 12L280, 1YUE4, 22A889, 22A890, 22A891, 22A909, 22A912, 22A913, 25DU13, 25DU15, 38L955, 3ADV7, 49N884, 49N885, 49N887, 5JGK8, 6DWR8, Includes Base Sponge Adapter, Bracket Dome Adapter, Wall Bracket Adapter, Wrench, Color Gray, Compatible Camera Design Dome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.