Camera Pendant Arm, Surface, 6-1/4 in. L (Discontinued)
- Mfr # PEN29DW
- Zoro # G4311749
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEN29DW
Zoro #
G4311749
UPC #
030519006903
Country of Origin
Korea, Republic of
Dimensions
Width
5 in
Length
6 1/4 in
Height
12 in
Details
Item
Camera Pendant Arm
Fits
IP and Analog Video Surveillance Cameras
Color
White
Load Capacity
8 lb
Mounting
Surface
Includes
MOUNTING HARDWARE
Waterproof
Yes
For Use With
CPTZ28D5W, CPTZ29D5W, Mfr. No. VIP2D2, VIP2D2M, VIP2PTZ12X, VIP3D2M
Description
Camera Pendant Arm, Includes Mounting Hardware, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.