Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEN32DW
Zoro #
G4311730
UPC #
030519006675
Country of Origin
Korea, Republic of
Dimensions
Overall Height
12 in
Width
5 in
Height
12 in
Length
6 1/8 in
Overall Width
5 in
Details
Item
Camera Pendant Arm
Color
White
Fits
Analog Video Surveillance Cameras
Load Capacity
8 lb
Mounting
Surface
Waterproof
Yes
For Use With
Mfr. No. CPTZ32D5W
Includes
Mounting Hardware
Features
Cable Management
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera
Overall Load Capacity
8 lb
Compatible with Manufacturer Model Number
CPTZ32D5W
Includes Mounting Hardware
Yes
Mount Type
Screws
Resistance Properties
Waterproof
Compatible Manufacturer Part Number
CPTZ32D5W
Compatible Manufacturer Model Number
CPTZ32D5W
For Use with Mfr. Model Number
CPTZ32D5W
For Use With Mfr. Model Number
CPTZ32D5W
Description
Camera Pendant Arm, Mount Type Screws, Overall Height 12 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, Compatible with Manufacturer Model Number CPTZ32D5W, Overall Width 5 in, Overall Load Capacity 8 lb, Mounting Location Surface, Includes Mounting Hardware, Color White, Includes Mounting Hardware Yes, Resistance Properties Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.