Zoro Homepage

Camera Pendant Mount, Ceiling, White

  • Mfr # INTPMW

  • Zoro # G4311800


product price: $71.25
/ea

Key Features

Fits
IP and Analog Video Surveillance Cameras
Overall Height
21 3/8 in
Width
6 3/4 in
Load Capacity
5 lb
Mounting
Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INTPMW
Zoro #
G4311800
UPC #
030519004473
Country of Origin
Korea, Republic of

Dimensions

Overall Height
21 3/8 in
Width
6 3/4 in
Height
3 1/4 in
Length
12 1/8 in
Overall Width
5 1/2 in
Overall Depth
13 in

Details

Item
Camera Pendant Mount
Fits
IP and Analog Video Surveillance Cameras
Color
White
Load Capacity
5 lb
Mounting
Ceiling
Waterproof
Yes
For Use With
CVC5300DPVF, CVC5845DNV, CVC5935DNV, HINTMD1H, HT5940H, HT5940K, HT6040K, HT648H, HT649H, HT670H, HT671H, HT672H, HT7246H, HT7246iHR, HT7247H, HT7247iHR, HT7248FFi, HT7250H, HT7250iHR, HTD10XH, HTD8FFi, HTINT59K, HTINT60K, HTINTD10, HTINTD8, HTINTD8H, HTINTD9, HTMD1H, INTCM, Mfr. No. O2D4, O2B5, O2MD1, O2MD2, O5MDP1, OiD4, OiMD1 with OADP4, OINT03D1G, WDRD10H, WDRD11H, WDRD20H
Includes
Bracket Base Adapter, Wrench
Application
Outdoor, Pipe, Pole, Ceiling
Standards
NDAA Section 889 Part B Guidelines
Includes Mounting Hardware
Yes
Compatible with Manufacturer Model Number
CVC5300DPVF, CVC5735DNV, CVC5835DNV, CVC5845DNV, CVC5935DNV, CVC5945DNV, HT7246iHR, HT7247iHR, HT7248FFi, HT7250iHR, HTD8FFi, HTINTD10, HTINTD8, HTINTD9, OINT03D1G
Resistance Properties
Waterproof
Mount Type
Bracket, Screws
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera, IP Camera
Overall Load Capacity
5 lb
Compatible Manufacturer Part Number
CVC5300DPVF, CVC5735DNV, CVC5835DNV, CVC5845DNV, CVC5935DNV, CVC5945DNV, HT7246iHR, HT7247iHR, HT7248FFi, HT7250iHR, HTD8FFi, HTINTD10, HTINTD8, HTINTD9, OINT03D1G
Compatible Manufacturer Model Number
CVC5300DPVF, CVC5735DNV, CVC5835DNV, CVC5845DNV, CVC5935DNV, CVC5945DNV, HT7246iHR, HT7247iHR, HT7248FFi, HT7250iHR, HTD8FFi, HTINTD10, HTINTD8, HTINTD9, OINT03D1G
For Use With Mfr. Model Number
CVC5300DPVF, CVC5735DNV, CVC5835DNV, CVC5845DNV, CVC5935DNV, CVC5945DNV, HT7246iHR, HT7247iHR, HT7248FFi, HT7250iHR, HTD8FFi, HTINTD10, HTINTD8, HTINTD9, OINT03D1G
Compatible with Manufacturer Model No.
CVC5300DPVF, CVC5735DNV, CVC5835DNV, CVC5845DNV, CVC5935DNV, CVC5945DNV, HT7246iHR, HT7247iHR, HT7248FFi, HT7250iHR, HTD8FFi, HTINTD10, HTINTD8, HTINTD9, OINT03D1G
Compatible with Mfr. Model No.
CVC5300DPVF, CVC5735DNV, CVC5835DNV, CVC5845DNV, CVC5935DNV, CVC5945DNV, HT7246iHR, HT7247iHR, HT7248FFi, HT7250iHR, HTD8FFi, HTINTD10, HTINTD8, HTINTD9, OINT03D1G
For Use with Mfr Model Number
CVC5300DPVF, CVC5735DNV, CVC5835DNV, CVC5845DNV, CVC5935DNV, CVC5945DNV, HT7246iHR, HT7247iHR, HT7248FFi, HT7250iHR, HTD8FFi, HTINTD10, HTINTD8, HTINTD9, OINT03D1G
Compatible Pump Manufacturer Part Number
CVC5300DPVF, CVC5735DNV, CVC5835DNV, CVC5845DNV, CVC5935DNV, CVC5945DNV, HT7246iHR, HT7247iHR, HT7248FFi, HT7250iHR, HTD8FFi, HTINTD10, HTINTD8, HTINTD9, OINT03D1G
Compatible Mfr. Model Number
CVC5300DPVF, CVC5735DNV, CVC5835DNV, CVC5845DNV, CVC5935DNV, CVC5945DNV, HT7246iHR, HT7247iHR, HT7248FFi, HT7250iHR, HTD8FFi, HTINTD10, HTINTD8, HTINTD9, OINT03D1G

Description

Camera Pendant Mount, Mount Type Bracket, Screws, Overall Height 21 3/8 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 13 in, Compatible with Manufacturer Model Number CVC5300DPVF, CVC5735DNV, CVC5835DNV, CVC5845DNV, CVC5935DNV, CVC5945DNV, HT7246iHR, HT7247iHR, HT7248FFi, HT7250iHR, HTD8FFi, HTINTD10, HTINTD8, HTINTD9, OINT03D1G, Overall Width 5 1/2 in, Overall Load Capacity 5 lb, Mounting Location Ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.