Zoro Homepage

Camera Power Supply, 12VDC

  • Mfr # PSW5

  • Zoro # G2962522


product price: $21.15
/ea

Key Features

Output Voltage
12V DC
Input Voltage
120V AC
Overall Height
1 1/2 in
VA Rating
12 VA
Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSW5
Zoro #
G2962522
UPC #
030519281607
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Width
3 1/2 in
Height
1 1/2 in
Length
4 in
Overall Width
3 1/2 in
Overall Depth
3 in

Details

Item
Camera Power Supply
Output Voltage
12V DC
Input Voltage
120V AC
VA Rating
12 VA
For Use With
CCTV Cameras
Characteristics
Provides 1000mA @ 12 V DC, 60 HZ
Standards
NDAA Complaint, UL Listed
Number of Channels
1
Input Type
No Inputs Included
NDAA Compliant
Yes
Maximum Output Current
500 mA
Maximum Output Voltage
12V DC
Maximum Input Voltage
120V AC
Output Type
No Outputs Included

Description

Camera Power Supply, Number of Channels 1, Overall Height 1 1/2 in, Overall Width 3 1/2 in, Overall Depth 3 in, VA Rating 12 VA, Maximum Input Voltage 120V AC, Maximum Output Voltage 12V DC, For Use With CCTV Cameras, Input Type No Inputs Included, Output Type No Outputs Included, Standards NDAA Complaint, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.