Camera Power Supply, 8-1/2 in. H, 12VDC (Discontinued)
- Mfr # P4W5DUL
- Zoro # G4311478
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4W5DUL
Zoro #
G4311478
UPC #
030519005449
Country of Origin
China
Dimensions
Width
3 1/2 in
Length
9 7/8 in
Height
8 1/2 in
Overall Width
8 in
Overall Depth
3 1/4 in
Details
Item
Camera Power Supply
Color
Beige
Output Voltage
12V DC
Input Voltage
110V AC 50/60 Hz
VA Rating
1
Characteristics
More Than 1A per Channel Output; Individual PTC Auto Reset Fuse for Each Output; Individual LED Status Indicator for Each Output; Main Power Switch with Surge Protection, for 4 Channel
For Use With
Surveillance Cameras
Number of Channels
4
Maximum Input Voltage
110V AC
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
32 Degrees F
Maximum Output Voltage
12V DC
Output Type
No Outputs Included
Description
Camera Power Supply, Number of Channels 4, Overall Height 9 1/2 in, Overall Width 8 in, Overall Depth 3 1/4 in, VA Rating 110 VA, Maximum Input Voltage 110V AC, Maximum Output Voltage 12V DC, For Use With Surveillance Cameras, Input Type 3 Pin AC Socket, Output Type No Outputs Included, Color Beige, Features LED Status Indicator, PTC Resettable Fuse, Power Switch with Surge Protection, Manufacturers Warranty Length 5 yr, Maximum Operating Temperature 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.