Zoro Homepage
This item is Discontinued.
Speco Technologies Camera Power Supply, 8-25/64 in. H, 12VDC P9W10D

Camera Power Supply, 8-25/64 in. H, 12VDC (Discontinued)

  • Mfr # P9W10D
  • Zoro # G4311450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9W10D
Zoro #
G4311450
UPC #
030519005470
Country of Origin
China

Dimensions

Overall Height
9 1/2 in
Width
3 1/2 in
Depth
3.3"
Height
8 25/64 in
Length
9 7/8 in
Manufacturers Warranty Length
5 yr
Overall Width
8 in
Overall Depth
3 1/4 in

Details

Item
Camera Power Supply
Output Voltage
12V DC
Input Voltage
110V AC 50/60 Hz
VA Rating
110 VA
Characteristics
More Than 1A per Channel Output; Individual PTC Auto Reset Fuse for Each Output; Individual LED Status Indicator for Each Output; Main Power Switch with Surge Protection, for 9 Channel
For Use With
Surveillance Cameras
Input Type
3 Pin AC Socket
Weight
4.50 lb
Features
LED Status Indicator, PTC Resettable Fuse, Power Switch with Surge Protection
Number of Channels
9
Standards
NDAA Complaint
Minimum Operating Temperature
32 Degrees F
Output Type
No Outputs Included
Maximum Output Voltage
12V DC
Maximum Input Voltage
110V AC
Maximum Operating Temperature
104 Degrees F

Description

Camera Power Supply, Number of Channels 9, Overall Height 9 1/2 in, Overall Width 8 in, Overall Depth 3 1/4 in, VA Rating 110 VA, Maximum Input Voltage 110V AC, Maximum Output Voltage 12V DC, For Use With Surveillance Cameras, Input Type 3 Pin AC Socket, Output Type No Outputs Included, Features LED Status Indicator, PTC Resettable Fuse, Power Switch with Surge Protection, Manufacturers Warranty Length 5 yr, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.