Camera Square Junction Box, Wall, White (Discontinued)
- Mfr # INTJBSW
- Zoro # G4311828
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INTJBSW
Zoro #
G4311828
UPC #
030519004565
Country of Origin
Korea, Republic of
Dimensions
Overall Height
5 1/4 in
Width
7 1/4 in
Height
5 1/4 in
Length
7 1/4 in
Overall Width
5 1/2 in
Overall Depth
3 1/4 in
Details
Item
Camera Square Junction Box
Fits
Analog Video Surveillance Cameras
Color
White
Load Capacity
5 lb
Mounting
Wall
Waterproof
Yes
For Use With
CVCJBB, HT5100BPVFG, HT5200BPVFG, HT7040H, HT7040K, HT7042H, HT7048IRVF, HT7049IRVF, HTB10XH, HTB11FFi, HTB11FFiH, HTINT70K, HTINTB10, HTINTB10G, HTINTB10H, HTINTB8, HTINTB8G, HTINTB8H, HTINTB9, HTINTB9H, Mfr. No. CVC5100BPVF, VL7038IRVF, VL7039IRVF, WDRB10H, WDRB11H
Includes
Cable Assembly, Junction Box Base Gasket, Wrench
Overall Load Capacity
5 lb
Resistance Properties
Waterproof
Compatible with Manufacturer Model Number
CVC5100BPVF, CVC5200BPVF, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HT7048IRVF, HT7049IRVF, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1 OINT56B1G, VL7038IRVF, VL7039IRVF
Includes Mounting Hardware
Yes
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera
Compatible Manufacturer Part Number
CVC5100BPVF, CVC5200BPVF, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HT7048IRVF, HT7049IRVF, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1 OINT56B1G, VL7038IRVF, VL7039IRVF
Compatible Manufacturer Model Number
CVC5100BPVF, CVC5200BPVF, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HT7048IRVF, HT7049IRVF, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1 OINT56B1G, VL7038IRVF, VL7039IRVF
For Use with Mfr. Model Number
CVC5100BPVF, CVC5200BPVF, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HT7048IRVF, HT7049IRVF, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1 OINT56B1G, VL7038IRVF, VL7039IRVF
For Use With Mfr. Model Number
CVC5100BPVF, CVC5200BPVF, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HT7048IRVF, HT7049IRVF, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1 OINT56B1G, VL7038IRVF, VL7039IRVF
NDAA Compliant
Yes
Description
Camera Square Junction Box, Overall Height 5 1/4 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, Overall Depth 3 1/4 in, Compatible with Manufacturer Model Number CVC5100BPVF, CVC5200BPVF, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HT7048IRVF, HT7049IRVF, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1 OINT56B1G, VL7038IRVF, VL7039IRVF, Overall Width 5 1/2 in, Overall Load Capacity 5 lb, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.