Zoro Homepage

Camera T Bar Pedestal Mount, White

  • Mfr # CSTTBAR

  • Zoro # G4311898


product price: $9.29
/ea

Key Features

Fits
Analog Video Surveillance Cameras
Color
White
Overall Height
1 1/2 in
Width
3 1/2 in
Load Capacity
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSTTBAR
Zoro #
G4311898
UPC #
030519407335
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 1/2 in
Width
3 1/2 in
Height
1 in
Length
2 3/4 in
Overall Depth
3 in
Overall Width
3 1/2 in

Details

Item
Camera T Bar Pedestal Mount
Fits
Analog Video Surveillance Cameras
Color
White
Load Capacity
10 lb
Mounting
Ceiling/Wall/T-Bar/Pendant
Waterproof
Yes
Includes
Ceiling Mount, T-Bar
For Use With
Mfr. No. CPTZ32D5W
Features
Attaches to Dropped Ceilings
Standards
NDAA Section 889 Part B Guidelines
Application
Flush, Wall, Ceiling
Overall Load Capacity
10 lb
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera, IP Camera
Mount Type
Bracket, Screws
Includes Mounting Hardware
Yes
Resistance Properties
Waterproof
Compatible with Manufacturer Model Number
CPTZ32D5W
Compatible Manufacturer Part Number
CPTZ32D5W
Compatible Manufacturer Model Number
CPTZ32D5W
For Use With Mfr. Model Number
CPTZ32D5W
NDAA Compliant
Yes
Mount Profile
Flush
Compatible with Manufacturer Model No.
CPTZ32D5W
Compatible with Mfr. Model No.
CPTZ32D5W
For Use with Mfr Model Number
CPTZ32D5W
Compatible Pump Manufacturer Part Number
CPTZ32D5W
Compatible Mfr. Model Number
CPTZ32D5W

Description

Camera T Bar Pedestal Mount, Mount Type Bracket, Screws, Overall Height 1 1/2 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 3 in, Compatible with Manufacturer Model Number CPTZ32D5W, Overall Width 3 1/2 in, Overall Load Capacity 10 lb, Mounting Location Ceiling, Wall, Compatible with Grainger Part Number 54YN01, Compatible with Series Not Applicable, Includes Ceiling Mount, T-Bar, Color White, Features Attaches to Dropped Ceilings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.